Beli caster wheel swivel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAMMER CASTER Caster Rubber Swivel (Kastor Karet)
    21%
    Mulai

    Rp149.900

  2. Wipro Wheel PU Swivel+Brake Plastic Core (Roda PU)
    Mulai

    Rp279.900

  3. TRUSCO Caster Urethane Swivel (Kastor Urethane)
    25%
    Mulai

    Rp299.900

    TRUSCO Caster Urethane Swivel (Kastor Urethane)
    Deskripsi:
    Steel wheels are shaped like a star with distinctive design characteristics.
    atribut:
    • Material (Wheel): Steel Wheel Urethane
    • Body Material: Steel
  4. New Osaka Caster PU Swivel (Kastor PU)
    Mulai

    Rp149.900

    New Osaka Caster PU Swivel (Kastor PU)
    Deskripsi:
    New Osaka Caster Polyurethane Swivel dengan range size 4-8 inch dan kapasitas berat 300-600 kg kuat dan tahan banting sangat cocok digunakan untuk keperluan industri, logistik dan kontstruksi
  5. RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp42.900

    RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    atribut:
    • Spacing Hole (mm): 9
    • Hole Size (mm) X x Y: 80x45; 70x45
  6. HAMMER CASTER Caster Urethane 500 BPS Heavy Duty Freight Vehicle (Kastor Urethane)
    Mulai

    Rp1.999.900

    HAMMER CASTER Caster Urethane 500 BPS Heavy Duty Freight Vehicle (Kastor Urethane)
    atribut:
    • Shape: Universal vehicle
    • Load Classification: Heavy load
    • Wheel Width: 50mm
    • Finishing (Metal Compatibletings): Unichrome plating
    • Mounting Seat A x B: 114x102mm
    • Caster Type: Heavy load plate type freewheel caster
    • Mounting Dimensions X x Y: 88x64mm
    • Mounting Hole Diameter P: 13mm
    • Stopper: None
    • Wheel Type: Single wheel
    • Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
  7. Shenpai Caster Wheel 40A 1500kg (10inch)
    Mulai

    Rp33.999.900

    Shenpai Caster Wheel 40A 1500kg (10inch)
    atribut:
    • Diameter: 10inch
    • Capacity Per Castor: 1500kg
  8. KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp139.900

    KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU)
    atribut:
    • Bearing: Ball
    • Hole size (mm): 11
    • Material: Cast Iron Polyurethane
    • Plate Size (mm): 115x100
    • Pole Spacing (mm): 93.6x67 (A); 77.2x76x6 (B)
    • Tread Width (mm): 50
  9. New Osaka Caster Rubber Swivel (Kastor Karet)
    14%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

  10. HAMMER CASTER Wheel Nylon Rubber Rolled 415M with Universal Vehicle Total Lock (Roda Nilon)
    Mulai

    Rp519.900

    HAMMER CASTER Wheel Nylon Rubber Rolled 415M with Universal Vehicle Total Lock (Roda Nilon)
    atribut:
    • Shape: Vehicle T
    • Wheel Width: 32mm
    • Finishing (Metal Compatibletings): Unichrome plating
    • Mounting Seat A x B: 105x80mm
    • Caster Type: Plate type freewheel caster
    • Material (Wheel): Nylon wheel rubber wound wheel. Radial ball bearing insertion
    • Mounting Dimensions X x Y: 87x60mm
    • Mounting Hole Diameter P: 8.6mm
    • Stopper: With total lock
    • Wheel Type: Single wheel
  11. KRI Caster Polyvinyl Chloride Medium Duty Set (Kastor PVC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    KRI Caster Polyvinyl Chloride Medium Duty Set (Kastor PVC)
    atribut:
    • Material: Polyvinyl Chloride (PVC)
    • Bearing Type: Ball
    • Dimension D1 (mm): 10.3
    • Dimension T1 (mm): 30.5
    • Dimensions t2 (mm): 40
    • Thickness (mm): 3
  12. monotaro Caster Press Swivel Rubber W With Stopper (Kastor Karet)
    Mulai

    Rp75.900

    monotaro Caster Press Swivel Rubber W With Stopper (Kastor Karet)
    Deskripsi:
    For casters such as carts and work benches.
    atribut:
    • Material (Wheel): Rubber
    • Brake: With
    • Shape: Universal car W
  13. HAMMER CASTER Wheel Rubber 420E Universal (Roda Karet)
    Mulai

    Rp98.900

    HAMMER CASTER Wheel Rubber 420E Universal (Roda Karet)
    atribut:
    • Shape: Universal vehicle
    • Finishing (Metal Compatibletings): Chrome plating
    • Caster Type: Plate type freewheel caster
    • Material (Wheel): Rubberized wheel. Resin bush entering
    • Model : 420E universal vehicle
    • Stopper: None
    • Wheel Type: Single wheel
  14. LEGION Roda PU
    Mulai

    Rp269.900

    LEGION Roda PU
    atribut:
    • Material: PU
    • Tread Width (D) (mm): 150
    • Tread Width (mm): 50
    • Load Height (mm): 185
    • Plate Size Dimension (mm): 114x98
    • Plate Size (mm): 11
    • Load Capacity (kg): 430
  15. TRUSCO Nylon Wheel Caster
    Mulai

    Rp52.900

    TRUSCO Nylon Wheel Caster
    Deskripsi:
    -The adjustable pivot part adopts a double bearing, smooth rotation was achieved.-The wheel rotating part has excellent durability with commercial bearing. -Plate Type-With Commercial Bearing-Flexible Type
    atribut:
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Trivalent Unichrome Plated
    • Wheel Materials: Nylon
  16. ROHA Swivel PVC Caster Heavy Duty (Roda PVC)
    Mulai

    Rp1.499.900

    ROHA Swivel PVC Caster Heavy Duty (Roda PVC)
    atribut:
    • As Length (mm): 100
    • As Diameter (mm): 50
    • Material: PVC
  17. CASTER CONNECTION GE Roper Caster Wheel
    Mulai

    Rp7.999.900

    CASTER CONNECTION GE Roper Caster Wheel
    atribut:
    • Item: Caster Wheel
    • UNSPSC: 31160000
Daftar Harga caster wheel swivel Terbaru October 2026
TRUSCO Swivel Caster, Urethane-WheelRp509.900
HAMMER CASTER Caster Rubber Swivel (Kastor Karet)Rp149.900
Wipro Wheel PU Swivel+Brake Plastic Core (Roda PU)Rp279.900
TRUSCO Caster Urethane Swivel (Kastor Urethane)Rp299.900
New Osaka Caster PU Swivel (Kastor PU)Rp149.900
RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)Rp42.900
HAMMER CASTER Caster Urethane 500 BPS Heavy Duty Freight Vehicle (Kastor Urethane)Rp1.999.900
Shenpai Caster Wheel 40A 1500kg (10inch)Rp33.999.900
KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU)Rp139.900
New Osaka Caster Rubber Swivel (Kastor Karet)Rp119.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)